Shop All Engine Sensors
Acdelco
Sensor Asm-Rr Whl Spd, 84099767
Mfr # 84099767
Zoro # G5653406
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connector Gender Female
- Hardware Included Yes
- Wiring Harness Length (in) 28-1/8 Inch
- Terminal Type Blade, Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 84099767
- Zoro # G5653406
- UPC # 808709539278
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Wiring Harness Length (in) | 28-1/8 Inch |
Details
Color | Black |
Connector Gender | Female |
Hardware Included | Yes |
Terminal Type | Blade, Pin |
Connector Shape | Square |
Terminal Gender | Male |
Number Of Terminals | 2 |
Wiring Harness Included | Yes |
Number Of Connectors | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Premium, Strap Winder (10091)
- STABILUS Gas Spring Trunk/Hatch, 4B-3236DK (4B-3236DK)
- EXTREME MAX Extreme Max 3006.2633 BoatTector Solid Braid MFP Anchor Line with Thimble - 3/8" x 50', Red (3006.2633)
- SKF Shaft Seal, 1-1/4 x 2 x 1/4", CRWA1, Nitrile (12428)
- ACDELCO Ring-Whl Spd Sen Reluctor (96318867)
- ACDELCO Sensor Asm-Htd Oxy(Pre-Catalyst Bank 1 S, 12701634 (12701634)
- ACDELCO Sensor Asm-Brk Ped Posn, 13597425 (13597425)
- ACDELCO Sensor Asm-Mass Airflow, 12671624 (12671624)
- ACDELCO 94-05 Dodge 1.8-2.0L Sensor-Throt Po, 213-912 (213-912)
- ACDELCO Sensor Asm-A/Trns Input Spd, 24276627 (24276627)
- DELPHI Oxygen Sensor, Es20194 (ES20194)
- Acdelco Engine Sensors