Shop All Engine Sensors
Acdelco
Sensor Asm-Rr Whl Spd, 84051224
Mfr # 84051224
Zoro # G5643761
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Gender Male
- Mounting Depth (in) 2.27 in
- Connector Shape Square
- Height (in) 1.9 in
- Length (in) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 84051224
- Zoro # G5643761
- UPC # 808709515753
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Mounting Depth (in) | 2.27 in |
Height (in) | 1.9 in |
Length (in) | 8 in |
Width (in) | 4 in |
Details
Terminal Gender | Male |
Item | Rear Wheel Speed Sensor |
Connector Shape | Square |
Number of Terminals | 2 |
Connector Gender | Female |
Terminal Type | Blade |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC Fog Light Assembly 2004 Ford Ranger, 19-5878-00 (19-5878-00)
- PIT POSSE Pit Posse PP3078 ATV Primary Drive Clutch Puller Tool (PP3078)
- BALDWIN FILTERS Fuel Filter, 8-23/32x3-11/16x8-23/32 In (BF979)
- PERFORMANCE TOOL Jaw Grip Filter Wrench, W157 (W157)
- ACDELCO Sensor Asm-Exh Temp, 19418898 (19418898)
- ACDELCO Sensor Asm-Mass Airflow, 12671624 (12671624)
- ACDELCO Sensor Asm-Strg Whl Posn, 19418403 (19418403)
- ACDELCO Sensor Asm-Mass Airflow, 23366103 (23366103)
- ACDELCO 87-05 Mitsu-Isuzu-Dodge 1.6-3.0L Sensor Asm-Eng, D1858D (D1858D)
- ACDELCO 94-05 Dodge 1.8-2.0L Sensor-Throt Po, 213-912 (213-912)
- STANDARD IGNITION STEERING ANGLE SENSOR (SWS89)
- Acdelco Engine Sensors