Shop All Engine Sensors
Acdelco
Sensor Asm-Rr Whl Spd, 23299335
Mfr # 23299335
Zoro # G5612742
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number Of Bolt Holes 1
- Number Of Connectors 1
- Connector Shape Square
- Wiring Harness Length (in) 33-5/8 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 23299335
- Zoro # G5612742
- UPC # 808709378983
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Wiring Harness Length (in) | 33-5/8 Inch |
Details
Color | Black |
Number Of Bolt Holes | 1 |
Number Of Connectors | 1 |
Connector Shape | Square |
Terminal Gender | Male |
Connector Gender | Female |
Hardware Included | Yes |
Dust Shield Included | No |
Wiring Harness Included | Yes |
Number Of Terminals | 2 |
Terminal Type | Blade, Pin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE 24X18X18 UNDERBED BOX-DIAMOND PLATE (DZ61)
- PUROLATOR Purolator PBL35399 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL35399)
- BUYERS PRODUCTS 18x18x36 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1732505)
- BUYERS PRODUCTS 6-Inch Stainless Steel Single- Point T-Handle Latch with key cylinder, gasket and keys (L8816)
- ACDELCO 87-05 Mitsu-Isuzu-Dodge 1.6-3.0L Sensor Asm-Eng, D1858D (D1858D)
- ACDELCO 94-05 Dodge 1.8-2.0L Sensor-Throt Po, 213-912 (213-912)
- ACDELCO Sensor Asm-A/Trns Output Spd (24276628)
- ACDELCO Sensor Asm-Exh Temp, 19418898 (19418898)
- ACDELCO Sensor Asm-A/Trns Input Spd, 24276627 (24276627)
- ACDELCO Sensor Asm-Htd Oxy(Pre-Catalyst Bank 1 S, 12701634 (12701634)
- DENSO Air / Fuel Ratio Sensor, 234-5713 (234-5713)
- Acdelco Engine Sensors