Shop All Engine Sensors
Acdelco
Sensor Asm-Mass Airflow, 23366103
Mfr # 23366103
Zoro # G5602078
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Terminals 8
- Terminal Type Blade/Pin
- Height (in) 1.9 in
- Length (in) 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 23366103
- Zoro # G5602078
- UPC # 808709528678
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Height (in) | 1.9 in |
Length (in) | 4.2 in |
Width (in) | 1.8 in |
Details
Color | Black |
Number of Terminals | 8 |
Terminal Type | Blade/Pin |
Item | Mass Airflow Sensor |
Connector Shape | Oval |
Number of Connectors | 1 |
Connector Gender | Female |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSS FLOORS Hobnail Granite Indoor/Outdoor Rug 6FTx8FT (CN19N32PJ1H1)
- BUYERS PRODUCTS Forge Lever Nut 7/16 x 4 Inch Long with 1/2-13 N.C. Thread-Zinc Plated (B575CZ)
- ROADPRO CB Antenna Mirror Mount, DoubleGrove Stud (RP-315)
- BANDO Serpentine Belt 2003-2006 Nissan Sentra 1.8L 2.5L, 6PK1110 (6PK1110)
- ACDELCO 87-05 Mitsu-Isuzu-Dodge 1.6-3.0L Sensor Asm-Eng, D1858D (D1858D)
- ACDELCO Sensor Asm-A/Trns Input Spd, 24276627 (24276627)
- ACDELCO Sensor Asm-Strg Whl Posn, 19418403 (19418403)
- ACDELCO Sensor Asm-Exh Temp, 19418898 (19418898)
- ACDELCO Sensor Asm-Eng Oil Press, 55488247 (55488247)
- ACDELCO Ring-Whl Spd Sen Reluctor (96318867)
- BOSCH Actual OE Oxygen Sensor - Upstream, 17137 (17137)
- Acdelco Engine Sensors