Shop All Engine Sensors
Acdelco
Sensor Asm-Map Map Sensor, 213-2832
Mfr # 213-2832
Zoro # G5606092
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Nipple
- Number of Connectors 1
- Terminal Gender Male
- Connector Shape Oval
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 213-2832
- Zoro # G5606092
- Country of Origin Unknown
- Category Engine Sensors
Details
Fitting Type | Nipple |
Number of Connectors | 1 |
Terminal Gender | Male |
Connector Shape | Oval |
Body Material | Plastic |
Connector Gender | Female |
Number of Ports | 1 |
Item | Manifold Absolute Pressure (MAP) Sensor |
Terminal Type | Bullet |
Number of Terminals | 3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Rear Rubber Mats/Black, W244 (W244)
- MAIN FILTER ENERGYLOGIC 20270185 Replacement/Interchange Spin-On Filter (MF0058009)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 48336 (48336)
- REESE Canoe Loader (7018100)
- ACDELCO Sensor Asm-A/Trns Output Spd (24276628)
- ACDELCO Sensor Asm-Rr Whl Spd, 84362328 (84362328)
- ACDELCO 87-05 Mitsu-Isuzu-Dodge 1.6-3.0L Sensor Asm-Eng, D1858D (D1858D)
- ACDELCO Sensor Asm-Htd Oxy(Pre-Catalyst Bank 1 S, 12701634 (12701634)
- ACDELCO Sensor Asm-Mass Airflow, 23366103 (23366103)
- ACDELCO Sensor Asm-Brk Ped Posn, 13597425 (13597425)
- DENSO Oxygen Sensor, 234-4489 (234-4489)
- Acdelco Engine Sensors