Shop All Fuel Sensors
Acdelco
Sensor Asm-Fuel Lvl, 19418353
Mfr # 19418353
Zoro # G5607179
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Connector Shape Rectangle
- Connector Gender Male
- Width (in) 6.3 in
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 19418353
- Zoro # G5607179
- UPC # 193468131864
- Country of Origin Unknown
- Category Fuel Sensors
Dimensions
Width (in) | 6.3 in |
Height (in) | 3.8 in |
Length (in) | 11.3 in |
Details
Terminal Type | Blade |
Connector Shape | Rectangle |
Connector Gender | Male |
Number of Terminals | 2 |
Item | Fuel Level Sensor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-20 x 1-5/8" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75408)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1347H (BE1347H)
- SEA-DOG Sea-Dog 324110-1 Single Wing Nylon Windshield Latch - 1/8" Tab Lift (324110-1)
- WIX FILTERS ELEMENT FOR RACOR 230R FUEL ASSEMBLY SER (33614)
- ACDELCO Sensor Kit Fuel Lvl, Sk1438 (SK1438)
- ACDELCO Sensor Kit Fuel Lvl, Sk1435 (SK1435)
- STANDARD IGNITION Fuel Pressure Sensor, Fps17 (FPS17)
- DORMAN Fuel Level Sensor, 911-007 (911-007)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- INTERMOTOR Fuel Pressure Sensor, FPS17 (FPS17)
- BOSCH 0281006327 High Pressure Sensor - Diesel(New) (0281006327)
- Acdelco Fuel Sensors