Shop All Engine Sensors
Acdelco
Sensor Asm-Frt Whl Spd, 84356647
Mfr # 84356647
Zoro # G5647569
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number Of Terminals 2
- Wiring Harness Included Yes
- Connector Shape Oval
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 84356647
- Zoro # G5647569
- UPC # 808709696636
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Wiring Harness Length (in) | 26-1/8 Inch |
Details
Color | Black |
Number Of Terminals | 2 |
Wiring Harness Included | Yes |
Connector Shape | Oval |
Terminal Gender | Male |
Hardware Included | Yes |
Number Of Connectors | 1 |
Terminal Type | Pin |
Connector Gender | Female |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x16x90 Inch Diamond Tread Aluminum Topsider Truck Box (1701565)
- ILC Replacement for JOHN DEERE MIA11257 STARTER (MIA11257 STARTER)
- SKF Drive Shaft Center Support Bearing, HB88508-A (HB88508-A)
- BUYERS PRODUCTS Class 8 Frame Steps for Semi Trucks - 18 Inch (5239018)
- ACDELCO Sensor Asm-Mass Airflow, 23366103 (23366103)
- ACDELCO Sensor Asm-Exh Temp, 19418898 (19418898)
- ACDELCO Ring-Whl Spd Sen Reluctor (96318867)
- ACDELCO Sensor Asm-Strg Whl Posn, 19418403 (19418403)
- ACDELCO Sensor Asm-A/Trns Output Spd (24276628)
- ACDELCO Sensor Asm-Rr Whl Spd, 84362328 (84362328)
- DENSO Air / Fuel Ratio Sensor 2010 Hyundai Elantra 2.0L, 234-5047 (234-5047)
- Acdelco Engine Sensors