Shop All Engine Sensors
Acdelco
Sensor Asm-Frt Whl Spd, 23483145
Mfr # 23483145
Zoro # G5608317
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Terminal Gender Male
- Wiring Harness Included Yes
- Wiring Harness Length (in) 32 Inch
- Number Of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 23483145
- Zoro # G5608317
- UPC # 808709319405
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Wiring Harness Length (in) | 32 Inch |
Details
Color | Black |
Terminal Gender | Male |
Wiring Harness Included | Yes |
Number Of Terminals | 2 |
Connector Gender | Female |
Connector Shape | Square |
Number Of Connectors | 1 |
Terminal Type | Blade, Pin |
Hardware Included | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Blower Motor Re, Ru-389 (RU-389)
- THULE EVO FLUSH BLACK (710601)
- BALDWIN FILTERS Fuel Filter, 2-5/8 x 1 x 2-5/8 In (BF879)
- LISLE STRUT TOOL ECONOMY (LI62300)
- ACDELCO Sensor Asm-Brk Ped Posn, 13597425 (13597425)
- ACDELCO Sensor Asm-Strg Whl Posn, 19418403 (19418403)
- ACDELCO Sensor Asm-Rr Whl Spd, 84362328 (84362328)
- ACDELCO Sensor Asm-A/Trns Output Spd (24276628)
- ACDELCO 94-05 Dodge 1.8-2.0L Sensor-Throt Po, 213-912 (213-912)
- ACDELCO Sensor Asm-Exh Temp, 19418898 (19418898)
- HELLA 010946231 Accelerator Pedal Sensor (010946231)
- Acdelco Engine Sensors