Shop All Engine Sensors
Acdelco
Sensor Asm-Frt Whl Spd, 19368666
Mfr # 19368666
Zoro # G5609708
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Connector Shape Square
- Wiring Harness Length (in) 35-7/16 Inch
- Hardware Included Yes
- Wiring Harness Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 19368666
- Zoro # G5609708
- UPC # 808709754589
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Wiring Harness Length (in) | 35-7/16 Inch |
Details
Color | Gray |
Connector Shape | Square |
Hardware Included | Yes |
Wiring Harness Included | Yes |
Terminal Type | Blade, Pin |
Number Of Terminals | 2 |
Connector Gender | Female |
Number Of Connectors | 1 |
Terminal Gender | Male |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Torx T-Wrench 705-594 For Stihl 4119 890 3400 (705-594)
- BALDWIN FILTERS Fuel Filter, 5 Micron Rating, 8-27/32" L (BF46129)
- RAIN-X Wiper Blade, 21" Sz, Beam, Exact Fit Series (5079278-1)
- GROTE Primary Wire, 10 Gauge, Black, 25 ft. Spool (89-5002)
- ACDELCO Sensor Kit, Frt Whl Spd, 19299535 (19299535)
- ACDELCO Sensor Asm-Brk Ped Posn, 13597425 (13597425)
- ACDELCO Sensor Kittire Press Ind, TPMS173K (TPMS173K)
- ACDELCO Ring-Whl Spd Sen Reluctor (96318867)
- ACDELCO Sensor Asm-Htd Oxy(Pre-Catalyst Bank 1 S, 12701634 (12701634)
- ACDELCO Sensor Asm-Rr Whl Spd, 84362328 (84362328)
- DELPHI Oxygen Sensor, Es20372 (ES20372)
- Acdelco Engine Sensors