Shop All Engine Sensors
Acdelco
Sensor Asm-Frt Whl Spd, 19368665
Mfr # 19368665
Zoro # G5604552
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (in) 7.5 in
- Terminal Type Blade
- Connector Shape Square
- Terminal Gender Male
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 19368665
- Zoro # G5604552
- UPC # 808709754572
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Length (in) | 7.5 in |
Height (in) | 2.1 in |
Width (in) | 7.5 in |
Details
Terminal Type | Blade |
Connector Shape | Square |
Terminal Gender | Male |
Connector Gender | Female |
Item | Front Driver Side Wheel Speed Sensor |
Connector Color | Gray |
Number of Terminals | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Super Single Axle Drain Pan (KTI74640)
- KEYSCO TOOLS Mobile Masker with Cutter, W 20 In (78004)
- MIDLAND RADIO Portable CB, 40 Channel, 4 Watt (75-822)
- ZEROSTART Oil Pan Heater - 450W 120V, 27Mm Straight Thread With O-Ring Seal (3500049)
- ACDELCO 94-05 Dodge 1.8-2.0L Sensor-Throt Po, 213-912 (213-912)
- ACDELCO Sensor Asm-Mass Airflow, 12671624 (12671624)
- ACDELCO Sensor Asm-A/Trns Input Spd, 24276627 (24276627)
- ACDELCO Sensor Asm-Strg Whl Posn, 19418403 (19418403)
- ACDELCO Sensor Asm-Mass Airflow, 23366103 (23366103)
- ACDELCO Sensor Asm-Eng Oil Press, 55488247 (55488247)
- DELPHI Oxygen Sensor, Es20372 (ES20372)
- Acdelco Engine Sensors