Shop All Engine Sensors
Acdelco
Sensor Asm-Eng Oil Press, 55488247
Mfr # 55488247
Zoro # G5634409
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (in) 3.1 in
- Number of Connectors 1
- Terminal Gender Male
- Terminal Type Blade/Pin
- Number of Terminals 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 55488247
- Zoro # G5634409
- UPC # 808709780212
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Length (in) | 3.1 in |
Height (in) | 2.1 in |
Width (in) | 2.1 in |
Details
Number of Connectors | 1 |
Terminal Gender | Male |
Terminal Type | Blade/Pin |
Number of Terminals | 3 |
Connector Gender | Female |
Connector Color | Black |
Item | Engine Oil Pressure Sensor |
Connector Shape | Oval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front FloorLiners Vinyl/Blk, 446971V (446971V)
- STEELMAN Battery Post Terminal Cleaner (77042)
- WESTIN Bumper Mount Light Bar (62-41055)
- EXTREME MAX Extreme Max 5800.2018 Pro Series Adjustable Snowmobile Dolly System (5800.2018)
- ACDELCO Sensor Asm-Mass Airflow, 12671624 (12671624)
- ACDELCO Sensor Asm-Mass Airflow, 23366103 (23366103)
- ACDELCO Sensor Asm-Htd Oxy(Pre-Catalyst Bank 1 S, 12701634 (12701634)
- ACDELCO Sensor Asm-A/Trns Output Spd (24276628)
- ACDELCO Sensor Asm-Eng Oil Press, 12677838 (12677838)
- ACDELCO 94-05 Dodge 1.8-2.0L Sensor-Throt Po, 213-912 (213-912)
- DENSO Oxygen Sensor, 234-3006 (234-3006)
- Acdelco Engine Sensors