Shop All Engine Sensors
Acdelco
Sensor Asm-Brk Ped Posn, 13597425
Mfr # 13597425
Zoro # G5594831
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.7 in
- Material Plastic
- Weight 0.07 lb
- Height 1.4 in
- Width 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 13597425
- Zoro # G5594831
- UPC # 808709386728
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Length | 3.7 in |
Height | 1.4 in |
Width | 2.8 in |
Details
Material | Plastic |
Weight | 0.07 lb |
Number of Terminals | 6 |
Programmable | Yes |
Terminal Type | Pin |
Connector Gender | Female |
Number of Connectors | 1 |
Item | Brake Pedal Position Sensor |
Terminal Gender | Male |
Connector Shape | Rectangle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Dash Camera, 12 V DC, 1,080 px (DASHCAM47)
- LISLE Valve Spring Compressor (16750)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 10,000 lb. (PM1012)
- SMITTYBILT SURE STEP REPLACEMENT PAD (PST-01)
- ACDELCO 87-05 Mitsu-Isuzu-Dodge 1.6-3.0L Sensor Asm-Eng, D1858D (D1858D)
- ACDELCO Sensor Kit, Frt Whl Spd, 19299535 (19299535)
- ACDELCO Sensor Asm-A/Trns Output Spd (24276628)
- ACDELCO Sensor Asm-A/Trns Input Spd, 24276627 (24276627)
- ACDELCO Ring-Whl Spd Sen Reluctor (96318867)
- ACDELCO Sensor Asm-Mass Airflow, 23366103 (23366103)
- GENUINE Crankshaft Sensor, 95860643300 (95860643300)
- Acdelco Engine Sensors