Shop All Engine Sensors
Acdelco
Sensor Asm-Brk Ped Posn, 13597422
Mfr # 13597422
Zoro # G5596828
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.4 in
- Length 4.2 in
- Weight 0.07 lb
- Material Plastic
- Height 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 13597422
- Zoro # G5596828
- UPC # 808709374978
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Width | 2.4 in |
Length | 4.2 in |
Height | 1.8 in |
Details
Weight | 0.07 lb |
Material | Plastic |
Programmable | Yes |
Terminal Type | Pin |
Number of Terminals | 6 |
Number of Connectors | 1 |
Connector Gender | Female |
Terminal Gender | Male |
Item | Clutch Pedal Position Switch |
Connector Shape | Rectangle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS Galv Funnel W/Scr Qt (GF51)
- DENSO Air Filter, 143-3004 (143-3004)
- MEVOTECH 78-81 Niss 510/79-81 Niss 280Zx/79-82 Ni Idler Arm Bshng, Gk9104 (GK9104)
- JOHNSON CONTROLS Thermal Conductive Mtl (F-1000-182)
- ACDELCO Sensor Asm-Strg Whl Posn, 19418403 (19418403)
- ACDELCO Sensor Asm-Brk Ped Posn, 13597425 (13597425)
- ACDELCO Sensor Asm-Eng Oil Press, 55488247 (55488247)
- ACDELCO Sensor Asm-Mass Airflow, 23366103 (23366103)
- ACDELCO Sensor Kittire Press Ind, TPMS173K (TPMS173K)
- ACDELCO Ring-Whl Spd Sen Reluctor (96318867)
- ACDELCO Sensor Asm-A/Trns Output Spd (24276628)
- Acdelco Engine Sensors