Shop All Seatbelts
Acdelco
Seat Belt Pretensioner Connector, PT1858
Mfr # PT1858
Zoro # G7359884
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Features Weather Resistant
- End 1 Type Straight
- Number of Ends 1
- Wiring Harness Length 17.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Wiring Harness Length | 17.71 in |
Height (in) | 0.6 in |
Length (in) | 13 in |
Width (in) | 4.8 in |
Details
Color | Yellow |
Features | Weather Resistant |
Item | Seat Belt Pre-Tensioner Pigtail |
End 1 Type | Straight |
Number of Ends | 1 |
Number of Wires | 2 |
Number of Terminals | 2 |
Terminal Type | Pin |
Number of End 1 Connectors | 1 |
Wire Gauge Measurement (ga) | 24 |
Gender | Male |
Terminal Gender | Female |
Description
ACDelco seat belt pretensioner connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture seat belt pretensioner connector's for virtually every automobile on the road today. ACDelco seat belt pretensioner connector's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER Single Black 4 ft 4/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK4/0AWG4FT56)
- KEYSCO TOOLS Windshield Remval Kit, 2-3/4 In. L, Steel (77470)
- SURTEK Cv Boot Clamp Pliers (107254)
- CURT Replacment TruTrack Wght Dstrbtn L-Pin/Clip (17513)
- JONESCO Underbody Fire extinguisher cabinet, top load, fits (1) 10 lb. extinguisher (JBFR65)
- CROWN AUTOMOTIVE REAR SEAT BELT (BELT1B)
- CIPHER Cipher Auto CPA4005RD Cipher Racing Red 5 Point Quick Release Racing Harness; Red (CPA4005RD)
- MOTORMITE Seat Belt Clip Retainer, 74325 (74325)
- TITAN SPLITTER SWIVEL 2- WAY (TL19445)
- ZURN Vacuum Breaker, 5 11/16 in H, 1/2 in (12-460XL)
- RJS SAFETY RJS Safety RJS1125404 5-Point Latch Type Restraint System - Bolt-In - Roll Bar Mount Shoulder Harness - 2 in. Anti-Submarine Strap - Red (RJS1125404)
- Acdelco Automotive Interior Accessories