Shop All Engine Gaskets, Seals & O-Rings
Acdelco
Seal Kit-F/Injr (O Ring), 12672366
Mfr # 12672366
Zoro # G2840902
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Type O-Ring
- Width (in) 6 in
- Height (in) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12672366
- Zoro # G2840902
- UPC # 808709445395
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Length | 6 in |
Width (in) | 6 in |
Height (in) | 0.5 in |
Details
Item | Fuel Injector O-Rings |
Type | O-Ring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS 22 X 8 1/2 X 18 3/4 DRAWER SLIDE TOOLBOX(LWB) (DS-22)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/4 In (PT498)
- BAJA DESIGNS S8, 10IN DRIVING/COMBO LED LIGHT BAR (701003)
- WEATHER GUARD Truck Box, Super-Side, Aluminum, 90-1/2"W, Black, 15.2 cu. ft. (391-52-02)
- ACDELCO Gasket-Tbi Pr-Each/Bx-5, 40-692 (40-692)
- ACDELCO Seal-Eng Cool Air Bl Pipe(O Ring), 24573057 (24573057)
- ACDELCO SEAL FRT DIFF BRG ADJR(O RING) (15521872)
- ACDELCO Seal, 19257296 (19257296)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 14098654 (14098654)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 12560223 (12560223)
- FEL-PRO Exhaust Pipe Flange Gask, 2499 (2499)
- Acdelco Engine Gaskets, Seals & O-Rings