Shop All Automotive Heating & Air Conditioning Parts
Acdelco
Seal Kit A/C Compressor, 15-2550GM
Mfr # 15-2550GM
Zoro # G300619145
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Universal Or Specific Fit
- Weight 1.82 lb
- O-Ring Minimum Inside Diameter (in) 0.266 in
- O-Ring Maximum Outside Diameter (in) 0.649 in
- O-Ring Maximum Inside Diameter (in) 0.551 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-2550GM
- Zoro # G300619145
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
O-Ring Minimum Inside Diameter (in) | 0.266 in |
O-Ring Maximum Outside Diameter (in) | 0.649 in |
O-Ring Maximum Inside Diameter (in) | 0.551 in |
O-Ring Minimum Outside Diameter (in) | 0.336 in |
Details
Features | Universal Or Specific Fit |
Weight | 1.82 lb |
Item | AC System Seal Kit |
Description
Seal Kit A/C Compressor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Document Holder with Clear Cover (5201101)
- ILC Replacement for Lathe Sl25 replacement light bulb lamp (SL25 LATHE)
- LUMAPRO Miniature Lamp, 313, 5.0W, T3 1/4, 28V, PK10 (313-10PK)
- SPRINGFIELD MARINE Taper-Lock 9" Round Base, Satin Finish (1600003)
- ACDELCO Seal Kit A/C Compressor, 15-2554GM (15-2554GM)
- ACDELCO Filter-A/C *Type/A918C*, A918C (A918C)
- ACDELCO Seal Kit A/C Compressor, 15-2541GM (15-2541GM)
- ACDELCO Core Asm-A/C Refrig Serv Vlv, 15-74269 (15-74269)
- ACDELCO Seal Kit A/C Compressor, 15-2551GM (15-2551GM)
- ACDELCO Seal Kit A/C Compressor, 15-2556GM (15-2556GM)
- WVE Hvac Blower Motor Resistor 2014-2016 Dodge Dart 2.0L 2.4L 1.4L (4P1875)
- Acdelco Automotive Heating & Air Conditioning