Shop All Automotive Thermostats
Acdelco
Seal-Eng Cool Therm Hsg Plug (O Ring), 55555984
Mfr # 55555984
Zoro # G1637298
product price: $2.19
/ea
Sold in multiples of 6 for $13.14
$13.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.3 in
- Material Rubber
- Weight 0.1 lb
- Outside Diameter 0.75 in
- Thickness 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 55555984
- Zoro # G1637298
- UPC # 808709158295
- Country of Origin Unknown
- Category Automotive Thermostats
Dimensions
Length | 1.3 in |
Outside Diameter | 0.75 in |
Inside Diameter | 0.59 in |
Width | 1.39 in |
Height | 0.99 in |
Details
Item | Engine Coolant Thermostat Housing Plug O-Ring |
Material | Rubber |
Weight | 0.1 lb |
Thickness | 0.08 in |
Shape | Round |
Seal Type | O-Ring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Small Rectangular LED Utility Lamp (60421)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- LANG TOOLS Combination M16 and M12 Ford Triton Compression Adapter (73111)
- AME INTL Titan Pro 4 Ton HD Flat Top Jack Stand PR (14361)
- ACDELCO 98-08 Pontiac 3.8L/Chevy 00-03 3.8L Thermostat Asm-, 131-120 (131-120)
- AISIN Engine Coolant Thermostat, Aisin Thh-015 (THH-015)
- AISIN Engine Coolant Thermostat, THT-019 (THT-019)
- GATES Oe Type Thermostat, 33329 (33329)
- MOTORCRAFT 88-94 Ford Truck W/V8-446 7.3L Diesel Thermostat, Rt1049 (RT1049)
- GATES Engine Coolant Thermostat, 34774 (34774)
- GATES Premium Thermostat, 33340S (33340S)
- Acdelco Automotive Thermostats