Shop All Engine Gaskets, Seals & O-Rings
Acdelco
Seal Cr/Shf Posn Sen(O Ring), 219-194
Mfr # 219-194
Zoro # G2838653
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Inside Diameter (in) 5/8 Inch
- Thickness (in) 1/16 Inch
- Outside Diameter (in) 3/4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 219-194
- Zoro # G2838653
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Diameter (in) | 5/8 Inch |
Outside Diameter (in) | 3/4 Inch |
Details
Material | Rubber |
Type | O-Ring |
Thickness (in) | 1/16 Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Kohler 055-016 Cylinder Head Gasket Kit 20 841 01-S (055-016)
- MIDWEST FASTENER #1073 Clear Glass Miniature Light Bulbs 4PK (65605)
- JJ KELLER Vehicle Inspection Decal, Vinyl, PK10 (1347)
- BALDWIN FILTERS Air Filter, 6-7/8 x 16-3/8 in. (LL2426-FN)
- ACDELCO SEAL FRT DIFF BRG ADJR(O RING) (15521872)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 12560223 (12560223)
- ACDELCO Gasket-Tbi Pr-Each/Bx-5, 40-692 (40-692)
- ACDELCO Seal-Eng Cool Air Bl Pipe(O Ring), 24573057 (24573057)
- ACDELCO Seal, 19257296 (19257296)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 14098654 (14098654)
- SKF Grease Seals, 8860 (8860)
- Acdelco Engine Gaskets, Seals & O-Rings