Shop All Engine Gaskets, Seals & O-Rings
Acdelco
Seal, 19257296
Mfr # 19257296
Zoro # G3958292
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.6 in
- Fit Type Specific
- Height (in) 1 in
- Width (in) 3.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 19257296
- Zoro # G3958292
- UPC # 808709740629
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Length | 3.6 in |
Height (in) | 1 in |
Width (in) | 3.6 in |
Details
Item | Front Driver Side CV Axle Half Shaft Seal |
Fit Type | Specific |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTATIC CB SWR Meter, Heavy Duty, 4 Pin Connector (302-01637)
- BATTERY TENDER Battery Charger, Handheld Portable, 12VAC (022-0199-DL-WH)
- BUYERS PRODUCTS 2-Rung White Retractable Truck Steps with Nonslip Tread - 17.38 x 30.25 Inch (RS2W)
- FEBI Tensioner, 47975 (47975)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 12560223 (12560223)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 14098654 (14098654)
- ACDELCO SEAL FRT DIFF BRG ADJR(O RING) (15521872)
- ACDELCO Seal-Eng Cool Air Bl Pipe(O Ring), 24573057 (24573057)
- ACDELCO Gasket-Tbi Pr-Each/Bx-5, 40-692 (40-692)
- ACDELCO Seal Kit-F/Injr (O Ring)(W/Injector Ha, 12644934 (12644934)
- FEL-PRO Gmc 228/236/248/27039-55Int & Exh (MS8706B)
- Acdelco Engine Gaskets, Seals & O-Rings