Shop All Engine Sensors
Acdelco
Ring-Whl Spd Sen Reluctor
Mfr # 96318867
Zoro # G000670484
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Diameter 2.72 in
- Inside Diameter 2.28 in
- Number of Tooths 40
- Height (in) 2.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 96318867
- Zoro # G000670484
- UPC # 808709228578
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Outside Diameter | 2.72 in |
Inside Diameter | 2.28 in |
Height (in) | 2.15 in |
Length (in) | 3.3 in |
Width (in) | 2.55 in |
Details
Item | Wheel Speed Sensor Tone Ring |
Material | Steel |
Number of Tooths | 40 |
Thickness (in) | 0.24 in |
Description
Ring-Whl Spd Sen Reluctor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA H3 Halogen White 100 Watt 12 Volt Single (H3 100W)
- BOSTON Liquid Propane Hose, 1/2" ID x 25 ft. L (H90008-25-MM)
- LISLE Flar"g Tool Adaptor, 3/16" (31370)
- CRIMESTOPPER Rs3 Replacement 4-Button Remote (RSTX3G5)
- ACDELCO Sensor Asm-Exh Temp, 19418898 (19418898)
- ACDELCO Sensor Asm-Brk Ped Posn, 13597425 (13597425)
- ACDELCO Sensor Asm-A/Trns Input Spd, 24276627 (24276627)
- ACDELCO Sensor Asm-Mass Airflow, 12671624 (12671624)
- ACDELCO Sensor Asm-Mass Airflow, 23366103 (23366103)
- ACDELCO Sensor Asm-Strg Whl Posn, 19418403 (19418403)
- BOSCH Mass Air Flow Sensor, 0281002531 (0281002531)
- Acdelco Engine Sensors