Shop All Engine Gaskets, Seals & O-Rings
Acdelco
Ring-Input Shf Oil Seal, 8667035
Mfr # 8667035
Zoro # G2656260
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Width (in) 2.600 Inch
- Thickness (in) 0.070 Inch
- Rim Shape Flat
- Outside Diameter (in) 1.120 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 8667035
- Zoro # G2656260
- UPC # 36666127638
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Width (in) | 2.600 Inch |
Outside Diameter (in) | 1.120 Inch |
Inside Diameter (in) | 0.980 Inch |
Details
Type | Gasket |
Thickness (in) | 0.070 Inch |
Rim Shape | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARVER BY COVERCRAFT Carver Deck Hinge Nylon Pair - Black (7782B)
- A & I PRODUCTS Seal Kit, Hydraulic Cylinder Rod 4" x2" x0.05" (A-AHC16982)
- SPECTRA PREMIUM Fuel Tank, F27C (F27C)
- GE LAMPS LED Type B U Lamp, T8, G13,5000 K (LED13BDT8/U/850)
- ACDELCO Seal, 19257296 (19257296)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 14098654 (14098654)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 12560223 (12560223)
- ACDELCO Seal-Eng Cool Air Bl Pipe(O Ring), 24573057 (24573057)
- ACDELCO Gasket-Tbi Pr-Each/Bx-5, 40-692 (40-692)
- ACDELCO Seal Kit-F/Injr (O Ring)(W/Injector Ha, 12644934 (12644934)
- SKF Shaft Seal, 2-3/4 x 3-1/2 x 3/8", CRWA1, NBR (27269)
- Acdelco Automotive Engine Gaskets & Seals