Shop All Other Small Engine Parts
Acdelco
Retainersplg Wire, 12163607
Mfr # 12163607
Zoro # G2105108
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 1.7 in
- Overall Width (In.) 4.3 in
- Features Original Equipment Replacement
- Weight 1 lb
- Length (in) 5.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12163607
- Zoro # G2105108
- UPC # 808709979913
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Overall Height (In.) | 1.7 in |
Overall Width (In.) | 4.3 in |
Length (in) | 5.3 in |
Details
Item | Multi-Purpose Clip |
Features | Original Equipment Replacement |
Weight | 1 lb |
Bracket Type | Push On |
Number of Wires | 3 |
Bracket Color | Black |
Grade Type | Regular |
Wire Attachment Type | Hinge Locking Cover |
Wire Separator Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G5 Blade, 16-15/16" L, 3" W (596-354)
- EMSCO GROUP Landscape Rock, Natural Rock Appearance, Large, Lightweight (2881-1)
- PAWLEYS ISLAND Canvas Navy Hammock Pillow 34 in. x 16 in. (B-NV)
- SCOTTS Turf Builder Top Soil, 1 cuft Coverage Area (79551750)
- ACDELCO FILTER ASM-OIL PF63 (PF63)
- ACDELCO Remanufactured Pump Asm-P/S, 21997867 (21997867)
- ACDELCO Tube Asm-Pcv, 12615914 (12615914)
- ACDELCO Filter Asm-Oil, Upf63R (UPF63R)
- ACDELCO Handle Asm-R/D O/S, 15269298 (15269298)
- ACDELCO Element-Fuel Fltr, Gf157 (GF157)
- BRIGGS & STRATTON Exhaust Gasket (806425)
- Acdelco Other Small Engine Parts