Shop All Brake Lines
Acdelco
Retainerfrt Brk Hose
Mfr # 22555667
Zoro # G700544610
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.122 in
- Material Spring Steel
- Features Heat Treated
- Color Black
- Depth (in) 0.384 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 22555667
- Zoro # G700544610
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 1.122 in |
Depth (in) | 0.384 in |
Height (in) | 2.1 in |
Width (in) | 1.013 in |
Details
Item | Multi-Purpose Clip |
Material | Spring Steel |
Features | Heat Treated |
Color | Black |
Description
Retainerfrt Brk Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Spark Plug Boot Protector Dielectric Grease, Pouch, 4 g, 100 (SP-1)
- A & I PRODUCTS Bolt, Rear Rim Wheel to Disc 3" x5" x1" (A-828217M1)
- DB ELECTRICAL Starter For Kohler Engine Ch440 Lawn Garden (410-52256)
- SAFEGUARD Air/Hydraulic Bottle Jack, Casted Base, Steel, 12 Ton Capacity (61122)
- ACDELCO Valve Asm-Brk Press Mod, 25879231 (25879231)
- AGS Marine Grade 1/4 inch x 25 foot Stainless Steel Brake Line Tubing (SSC-425)
- RAYBESTOS Jeep Wrangler 90-95 Hydraulic Hose, Bh38862 (BH38862)
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 3/16 x 25' (CNC-325)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 1/4 x 12, CN-412 (CN-412)
- EATON WEATHERHEAD Brake Line, Inverted, 12In (S312)
- ALLSTAR 9 in. -4 AN No. 4 Straight Braided Brake Line (ALL46400-9)
- Acdelco Automotive Brakes