Shop All Automotive Heating & Air Conditioning Parts
Acdelco
RESISTOR ASM-ENG COOL FAN
Mfr # 20883035
Zoro # G802176702
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.5 lb
- Terminal Type Blade
- Height 1.8 in
- Length 3.1 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 20883035
- Zoro # G802176702
- UPC # 809000000000
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Height | 1.8 in |
Length | 3.1 in |
Width | 2 in |
Details
Weight | 0.5 lb |
Terminal Type | Blade |
Color | Gray |
Thickness | 1.693 in |
Number of Terminals | 2 |
Shape | Cube |
Item | Engine Cooling Fan Resistor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 8Pk1055 (8PK1055)
- AME Tire Swab, 14.5" (79020)
- HALTEC Large Bore Flexible Extension, 19" (810F-19)
- PUROLATOR Purolator A26273 PurolatorONE Advanced Air Filter (A26273)
- ACDELCO Seal Kit A/C Compressor, 15-2556GM (15-2556GM)
- ACDELCO Filter-A/C *Type/A918C*, A918C (A918C)
- ACDELCO Seal Kit A/C Compressor, 15-2541GM (15-2541GM)
- ACDELCO Seal Kit A/C Compressor, 15-2550GM (15-2550GM)
- ACDELCO Seal Kit A/C Compressor, 15-2554GM (15-2554GM)
- ACDELCO Core Asm-A/C Refrig Serv Vlv, 15-74269 (15-74269)
- FOUR SEASONS SERVICE VALVE (12790)
- Acdelco Automotive Heating & Air Conditioning