Shop All Engine Sensors
Acdelco
Remanufactured Mass Air Flow Sensor, 213-4781
Mfr # 213-4781
Zoro # G5609358
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Housing
- Connector Shape Oval
- Number of Connectors 1
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 213-4781
- Zoro # G5609358
- Country of Origin Unknown
- Category Engine Sensors
Details
Color | Black |
Includes | Housing |
Connector Shape | Oval |
Number of Connectors | 1 |
Connector Gender | Female |
Item | Mass Air Flow Sensor |
Terminal Type | Blade |
Number of Terminals | 5 |
Description
Remanufactured
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS 4" 4-in-1 Multifunction Gauge - Voltmeter (10-16) Fuel Level - O (32851)
- WAI GLOBAL STRDR PMGR 12V 8T (31270N)
- BRUSH RESEARCH MANUFACTURING Flex Hone, 180Sc, 1 7/8" (BRMBC1-7/8-180)
- MOOG Suspension Control Arm and Ball Joint Assembly - Front Upper, RK80942 (RK80942)
- ACDELCO Ring-Whl Spd Sen Reluctor (96318867)
- ACDELCO 87-05 Mitsu-Isuzu-Dodge 1.6-3.0L Sensor Asm-Eng, D1858D (D1858D)
- ACDELCO Sensor Asm-A/Trns Input Spd, 24276627 (24276627)
- ACDELCO Sensor Asm-Rr Whl Spd, 84362328 (84362328)
- ACDELCO Sensor Asm-Exh Temp, 19418898 (19418898)
- ACDELCO Sensor Asm-Brk Ped Posn, 13597425 (13597425)
- DELPHI Oxygen Sensor, Es10958 (ES10958)
- Acdelco Engine Sensors