Shop All Window & Sunroof Regulators
Acdelco
Regulator Asm-Rr S/D Wdo, 23336824
Mfr # 23336824
Zoro # G3961792
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Motor, Mounting Hardware
- Attachment Type Bolt
- Height (in) 7.75 in
- Frame Material Metal
- Window Operation Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 23336824
- Zoro # G3961792
- UPC # 808709375203
- Country of Origin Unknown
- Category Window & Sunroof Regulators
Dimensions
Height (in) | 7.75 in |
Width (in) | 16.12 in |
Length (in) | 24.12 in |
Details
Item | Rear Driver Side Power Window Regulator and Motor |
Includes | Motor, Mounting Hardware |
Attachment Type | Bolt |
Frame Material | Metal |
Window Operation Type | Electric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Keel Roller Bracket, 8" (55600)
- GROTE Battery Cable, Red, 4 Ga, 50 ft. Spool (82-6713)
- REINZ Air Cleaner Mntg Gkt, 71-13854-00 (71-13854-00)
- GATES Super HC Molded Notch Belts, 3VX400 (3VX400)
- AP PRODUCTS AP Products 015-201495 RV Entrance Door Window Glass - Obscure, 12.5" x 21.5" (015-201495)
- ILB GOLD Replacement For Iveco, 504157968 Window Regulator - With Motor (504157968 WINDOW REGULATOR - WITH MOTOR)
- CONTINENTAL/TEVES Chev Camaro 02-93/Pont Firebird 02-93 Power Window Mo, Wl41887 (WL41887)
- WAI GLOBAL WINDOW REGULATOR & MOTOR, WPR4933RM (WPR4933RM)
- ACI AUTOMOTIVE Acura Tsx 08-04 Window Assembly, 88536 (88536)
- WAI GLOBAL MANUAL WINDOW REGULATOR, WMR5197L (WMR5197L)
- WAI GLOBAL WINDOW LIFT - MOTOR ONLY, WMO1373LR (WMO1373LR)
- Acdelco Window & Sunroof Regulators