Shop All Window & Sunroof Regulators
Acdelco
Regulator Asm, Frt S/D Wdo(W/O Motor)(Rh), 19331461
Mfr # 19331461
Zoro # G3550702
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (in) 29.12 in
- Maximum Width (in) 24.52913386 in
- Attachment Type Bolt On
- Height (in) 6.12 in
- Window Operation Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 19331461
- Zoro # G3550702
- UPC # 808709501022
- Country of Origin Unknown
- Category Window & Sunroof Regulators
Dimensions
Length (in) | 29.12 in |
Maximum Width (in) | 24.52913386 in |
Height (in) | 6.12 in |
Width (in) | 16.88 in |
Details
Item | Front Passenger Side Power Window Regulator without Motor |
Attachment Type | Bolt On |
Window Operation Type | Electric |
Frame Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 909, 4.0W, T5, 6V, PK10 (909-10PK)
- VELVAC Pogo Stick, Chromed Steel, 25 In (581102)
- WHITECAP T-Handle Latch-Chrome Plated Zamac/White Nylon-No Lock (S-230WC)
- BALDWIN FILTERS Air Filter, 10-1/16 x 1-13/16 in. (PA5482)
- ACDELCO Regulator Asm-Rr S/D Wdo, 23336824 (23336824)
- ILB GOLD Stator Regulator, Replacement For Wai Global L105746 (L105746)
- WAI GLOBAL WINDOW REGULATOR & MOTOR, WPR5805LM (WPR5805LM)
- ILB GOLD Stator Regulator, Replacement For Wai Global D411SEA (D411SEA)
- WAI GLOBAL WINDOW REGULATOR ONLY, WPR0267L (WPR0267L)
- DORMAN Power Window Lift Motor, 742-136 (742-136)
- DORMAN Power Window Motor and Regulator Assembly - Rear Left, 748-976 (748-976)
- Acdelco Automotive Interior Accessories