Shop All Automotive Heating & Air Conditioning Parts
Acdelco
Receiver & Dehydrator Kit A C, 84671873
Mfr # 84671873
Zoro # G1635679
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.88 in
- Features Desiccant Replaceable
- Width (in) 5 in
- Length (in) 15.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 84671873
- Zoro # G1635679
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Height | 4.88 in |
Width (in) | 5 in |
Length (in) | 15.5 in |
Details
Features | Desiccant Replaceable |
Item | Air Conditioning Receiver and Dehydrator |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On, P763956 (P763956)
- FEL-PRO Dodge Tk. 6 5.9L Turbo, 16274 (16274)
- MAIN FILTER LENZ 176535 Replacement/Interchange Spin-On Filter (MF0058009)
- WHITESIDE Creeper Caster, 2-1/2 in, PK6 (25)
- ACDELCO Seal Kit A/C Compressor, 15-2550GM (15-2550GM)
- ACDELCO Filter-A/C *Type/A918C*, A918C (A918C)
- ACDELCO Seal Kit A/C Compressor, 15-2551GM (15-2551GM)
- ACDELCO Seal Kit A/C Compressor, 15-2541GM (15-2541GM)
- ACDELCO Core Asm-A/C Refrig Serv Vlv, 15-74269 (15-74269)
- ACDELCO Seal Kit A/C Compressor, 15-2554GM (15-2554GM)
- FOUR SEASONS Fitting-Retro 16Mm X Retrofit Compnt, 59986 (59986)
- Acdelco Automotive Heating & Air Conditioning