Shop All Brake Rotors
Acdelco
Rear Brake Rotor,
Mfr # 18A81999
Zoro # G300544713
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Solid
- Outside Dia. (In.) 11.339 in
- Nominal Thickness 0.472 in
- Height 2 in
- Features Rust Resistant Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 18A81999
- Zoro # G300544713
- UPC # 808709691501
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 11.339 in |
Height | 2 in |
Length | 12.4 in |
Width (in) | 11.6 in |
Bolt Circle Diameter (in) | 4.528 in |
Details
Item | Rear Disc Brake Rotor |
Rotor Type | Solid |
Nominal Thickness | 0.472 in |
Features | Rust Resistant Coating |
Surface Finish | Smooth |
Number of Lugs | 5 |
Grade Type | Regular |
Discard Thickness | 0.394 in |
Construction | Composite |
Description
Rotor Rr Brk (Coated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Dodge Ram 1500 Tri-Fold Tonneau Cover 19-20 (TC3-RAM19-64-MP)
- ROADPRO CB Antenna Mini-8 Coax Cable, 12 ft. (RP-8X12CL)
- ECCO Camera Cable, Replacement Antenna (ECANTE-5)
- ILB GOLD Replacement For Victory Kingpin 8-Ball Street Motorcycle, 2008 1634Cc Solenoid-Switch 12V (WX-VLTZ-6)
- ACDELCO Rear Brake Rotor, 18A80724Sd (18A80724SD)
- ACDELCO Front Brake Rotor, 18A82055 (18A82055)
- ACDELCO Rotor, Frt Brk, 18A81034 (18A81034)
- ACDELCO Front Brake Rotor, 177-1277 (177-1277)
- ACDELCO Pallet-129 Rotor, 18A82061A (18A82061A)
- ACDELCO Front Brake Rotor, 18A928Ac (18A928AC)
- CENTRIC PARTS C-Tek Standard Brake Rotor, 121.47042 (121.47042)
- Acdelco Brake Rotors