Shop All Brake Rotors
Acdelco
Rear Brake Rotor, 177-1209
Mfr # 177-1209
Zoro # G4576727
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 12.400 Inch
- Material Cast Iron
- Height 1.890 Inch
- Thickness 0.830 Inch
- Features Rust Resistant Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 177-1209
- Zoro # G4576727
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 12.400 Inch |
Height | 1.890 Inch |
Center Hole Size (in) | 2.655 Inch |
Details
Material | Cast Iron |
Thickness | 0.830 Inch |
Features | Rust Resistant Coating |
Surface Finish | Non-Directional |
Bolt Holes | 6 |
Solid Or Vented | Vented |
Construction | Full Cast |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER STAUFF SFC35125E Replacement/Interchange Spin-On Filter (MF0058008)
- FRAM GROUP Fram Oil Filter (PH5)
- HALTEC Plastic Rim Nut, PK25 (LN-10-25)
- CURT Reducer Sleeve, 2-1/2" to 2" Shank (45405)
- ACDELCO Front Brake Rotor, 18A82055 (18A82055)
- ACDELCO Front Brake Rotor, 18A1696 (18A1696)
- ACDELCO Pallet-129 Rotor, 18A82061A (18A82061A)
- ACDELCO Rear Brake Rotor, (18A81999)
- ACDELCO Hub Assembly, 513121A (513121A)
- ACDELCO Front Brake Rotor, 18A80676Sd (18A80676SD)
- BREMBO Brake Rotor / Uv Coated, 09.B595.11 (09.B595.11)
- Acdelco Automotive Brakes