Shop All Antennas
Acdelco
Radio Antenna Mast, 22876544
Mfr # 22876544
Zoro # G5784665
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Material Steel,Brass,Plastic
- Length 30.5 in
- Color Black
- Height (In.) 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 30.5 in |
Height (In.) | 0.4 in |
Width (In.) | 0.4 in |
Details
Type | Fixed |
Material | Steel,Brass,Plastic |
Color | Black |
Thread Gender | FEMALE |
Fit Type | Specific |
Description
AC Delco radio antenna mast's built a reputation in the automotive industry for quality and craftmanship. We manufacture radio antenna mast's for virtually every automobile on the road today. AC Delco radio antenna mast's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Swivel Bolster Bracket, 8 in., Assembled, UPC Label (10000G)
- ILC Replacement for Chicago Miniature / CML 755-27 replacement light bulb lamp, 10PK (755-27 CHICAGO MINIATURE / CML)
- MARTIN TOOLS Body and Fender Repair Set (644K)
- DAYCO Street Performance Balancer-Powerbond, Pb1012St (PB1012ST)
- RUGGED RIDGE CB ANTENNA MOUNT, 07-16 JEEP WRANGLER (11503.89)
- ROADPRO Oil Coil Center Loaded CB Antenna, 54" (RP-5000)
- CROWN AUTOMOTIVE BLACK ANTENNA KIT (82200683K)
- URO PARTS Antenna Mast, 65206930294 (65206930294)
- ASA ELECTRONICS JENSEN AM/FM ANTENNA W/ WHIP (AN519)
- FIRESTIK Tunable Tip, CB Antenna, 2ft., 300W, Black (FS-2BK)
- SHAKESPEARE VHF 4' 5104 Black Antenna Classic w/15' RG-58 Cable (5104-BLK)
- Acdelco Automotive Exterior Accessories