Shop All Antennas
Acdelco
Radio Antenna Mast, 15264469
Mfr # 15264469
Zoro # G5846590
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Material Steel,Brass,Plastic
- Width (In.) 4.1 in
- Height (In.) 4.1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width (In.) | 4.1 in |
Height (In.) | 4.1 in |
Length | 30.53 in |
Details
Item | M6 X 1.0-6H Thread Radio Antenna |
Type | Fixed |
Material | Steel,Brass,Plastic |
Color | Black |
Fit Type | Specific |
Thread Gender | Female |
Description
AC Delco radio antenna mast's built a reputation in the automotive industry for quality and craftmanship. We manufacture radio antenna mast's for virtually every automobile on the road today. AC Delco radio antenna mast's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZONE OFFROAD 05-UP F250 ZONE RADIUS ARM BUSHINGS (ZONF7401)
- DONALDSON Air Filter, Safety, P119410 (P119410)
- VELVAC Air Brake, Nylon, Male Elbow, 3/8"x1/8" (016962)
- AGS NiCopp Nickel/Copper Brake/Fuel/TransLine Tubing Coil, 5/16 x 25' (CNC-525)
- TRUCKSPEC CB Antenna Coax Cable with PL-259 Connec (TS-18CC)
- FASTTRACK Heavy Duty Barrel Spring (FA21613)
- CROWN AUTOMOTIVE BLACK ANTENNA KIT (82200683K)
- WILSON ANTENNAS Mobile CB Trucker Antenna (305-493)
- METRA ELECTRONICS GUN METAL - .30 CALIBER REPLICA ANTENNA (30GM)
- URO PARTS Antenna Mast, 1408270001 (1408270001)
- FRANCIS ANTENNAS Hot Rod CB Antenna, 5.5ft., Black (300-CB26B)
- Acdelco Antennas