Shop All Antennas
Acdelco
Radio Antenna Mast, 13288181
Mfr # 13288181
Zoro # G3347313
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 0.7 in
- Width (In.) 1.1 in
- Length 13.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height (In.) | 0.7 in |
Width (In.) | 1.1 in |
Length | 13.2 in |
Details
Item | Radio Antenna |
Description
An ACDelco GM Original Equipment Radio Antenna Mast receives the Over The Air (OTA) radio station signals for your vehicle’s radio receiver, and are GM-recommended replacements for your vehicle’s original components. Damaged or corroded antennas can impair radio station reception. These original equipment radio antenna masts have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Body and Fender Repair Set (647K)
- AFTERMARKET AW21171 Lift Hydraulic Cylinder Seal Kit Fits John Deere 260 Loader (HYI40-0070)
- SKF Axle Shaft Seal, 14474 (14474)
- PYRAMID 12'' 500 Watt High Power Paper Cone 8 Ohm Subwoofer (WH12)
- TERK Omnidirectional AM/FM Amplified Stereo Indoor Antenna (TOWER)
- MOBILETRONIX XM/Sirius Mirror Mount Antenna (206-00400)
- URO PARTS M-Benz Antenna Seal, 20182704987C45 (20182704987C45)
- URO PARTS Radio Antenna, Auta770B (AUTA770B)
- RUGGED RIDGE ANTENNA, REFLEX, 13-INCH, 07-17 JEEP WRANGLER JK (17212.1)
- RUGGED RIDGE 07-16 WRANGLER(JK)CB RADIO MOUNT (11503.95)
- KING Black Directional HDTV RV Antenna (OA1501)
- Acdelco Automotive Exterior Accessories