Shop All Antennas
Acdelco
Radio Antenna Cable, 15752576
Mfr # 15752576
Zoro # G3365565
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 3 in
- Height (In.) 3 in
- Color Black
- Length 7.87 in
- Fit Type Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width (In.) | 3 in |
Height (In.) | 3 in |
Length | 7.87 in |
Details
Item | Radio Antenna Cable |
Color | Black |
Fit Type | Specific |
End 1 Gender | Male |
End 2 Gender | Male |
Number of End 2 Connectors | 1 |
Number of End 1 Connectors | 1 |
Description
An ACDelco GM Original Equipment Radio Antenna Cable connects your radio antenna to the entertainment system in your vehicle, and is a GM-recommended replacement for your vehicle’s original component. They are also known as coaxial cables. Coaxial cables are used to conduct Radio Frequency signals and are shielded from outside electrical interference. Special connectors are used to connect the cables to components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT 6Ft 5050 Led Lighted Whip (Green) (RSQG6FTG)
- SEACHOICE Painted Trailer Wheel Hub, 1,350 lbs., 5 UHI Lugs (53161)
- WESTIN Signature 3 Nerf Step Bars (25-0950)
- CURT Vertical Receiver Adapter, 5000 lb. (45013)
- URO PARTS Antenna Mast, Lna4134Aa (LNA4134AA)
- K40 ANTENNAS & ACCESSORIES Antenna, Base Load, 35 in. (K-30)
- RCA Indoor FM and HDTV Antenna (ANT111Z)
- WILSON ANTENNAS T2000 Series Mobile CB Trucker Antenna w (305FLAG)
- FIRESTIK Tunable Tip, CB Antenna, 4ft., 900W, Black (FS-4BK)
- METRA ELECTRONICS TOP MOUNT 1 INCH 3-SECTION MAST (44-UT10)
- MAJESTIC GLOBAL USA Ufo X Ultra High Gain 30Db Digital Tv Antenna (UFO X)
- Acdelco Antennas