Shop All Antennas
Acdelco
Radio Antenna Base, 15874123
Mfr # 15874123
Zoro # G3363377
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Cable
- Height (In.) 2.2 in
- Width (In.) 2.2 in
- Length 30.5 in
- Mounting Hole Diameter 1.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height (In.) | 2.2 in |
Width (In.) | 2.2 in |
Length | 30.5 in |
Mounting Hole Diameter | 1.06 in |
Details
Item | Radio Antenna Base |
Includes | Cable |
Fit Type | Specific |
Shape | Round |
Description
An ACDelco GM Original Equipment Radio Antenna Base is the foundation of your vehicle’s antenna, and is a GM-recommended replacement for your vehicle’s original component. The radio antenna base performs several functions: provide the antenna cable connection interface, provide the grounding point for the antenna ground plane, and mechanically support the mast and seal out water from the vehicle interior.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANDTECH BRAND Pipet Tips, Natural, Bulk (2 x 100/bag), Non-sterile, 1 to (702603)
- IDEAL Spiral Step Bit 1/4 to 1-3/8 (36-706)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-3/8 x 4-3/32 In (PF7977)
- DEMCO STAY-IN-PLAY DUO BRAKE SYSTEM (9599006)
- SHAKESPEARE 5225XT 8' GALAXY VHF ANTENNA (SHAKESPEARE ANTENNAS) (5225-XT)
- FIRESTIK CB Antenna, 4ft., 400 W, Black (KW-4BK)
- WINEGARD Rayzar Automatic Black RV Antenna, 7" (RZ-8535)
- UNIDEN Uniden BATY0124001 Right Angle Antenna for Uniden (BATY0124001)
- METRA ELECTRONICS FORD ANTENNA ADAPTER (40-FD10)
- WILSON ANTENNAS Antenna, Top load, 48inH, Black, Fiberglass (305-486)
- URO PARTS M-Benz Antenna Seal, 20182704987C45 (20182704987C45)
- Acdelco Antennas