Shop All Automotive Radiators
Acdelco
Radiator Coolant Hose, 26197X
Mfr # 26197X
Zoro # G5790012
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End 2 Inside Diameter 1.19 in
- End 1 Inside Diameter 1.19 in
- Dimensions 1-3/16 in x 27-19/32 in
- Color Black
- Centerline Length (mm) 701 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 26197X
- Zoro # G5790012
- UPC # 21625270838
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
End 2 Inside Diameter | 1.19 in |
End 1 Inside Diameter | 1.19 in |
Dimensions | 1-3/16 in x 27-19/32 in |
Centerline Length (mm) | 701 mm |
Details
Color | Black |
Material | Reinforced Rubber |
Description
AC Delco radiator coolant hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture radiator coolant hose's for virtually every automobile on the road today. AC Delco radiator coolant hose's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-1/8 x 13-3/4 in. (RS5455)
- OMEGALIFT In-Line Shorty Bottle Jack, 20 tons (10208)
- GLOBAL INDUSTRIAL Hand Crank Trailer Jack Stand 100,000 Lb. Static Capacity (985433)
- KANO 1 Quart Kreen, High-Grade Gas & Oil Treatment (KR161)
- ACDELCO Radiator Asm, 21486 (21486)
- ACDELCO Radiator Asm, 21649 (21649)
- DAYCO 61-08 Numerous Applications Radiator Hose, 70369 (70369)
- SUPERCOOL A/C Compressor PAG Lubricant Plastic Bottle Red/Yellow Tint, 1 PK (P46-8)
- MOTORCRAFT Radiator And Seal Asy-Heater, Hc74 (HC74)
- GMB Engine Cooling Fan Clutch, 925-2060 (925-2060)
- ALLSTAR 31 in. Radiator Fan Shroud - Natural (ALL30115)
- Acdelco Automotive Radiators