Shop All Fuel & Gas Caps
Acdelco
Radiator Cap, RC26
Mfr # RC26
Zoro # G5959674
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 2.4 in
- Height 1.5 in
- Length 2.5 in
- Pressure Rating 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # RC26
- Zoro # G5959674
- UPC # 36666077384
- Country of Origin Mexico
- Category Fuel & Gas Caps
Dimensions
Width | 2.4 in |
Height | 1.5 in |
Length | 2.5 in |
Filler Neck Inside Diameter (in) | 1.24 in |
Filler Neck Height (in) | 0.77 in |
Cap Depth (in) | 0.96 in |
Filler Neck Outside Diameter (in) | 2.24 in |
Details
Item | 16 P.S.I. Radiator Cap |
Material | Stainless Steel |
Pressure Rating | 15 psi |
Weight | 0.12 lb |
Features | Coolant Recovery System |
Finish | Zinc Plated |
Shape | Round |
Description
ACDelco has a full line of high-quality Thermostats and Caps for many makes and models on the road today. Through our premium aftermarket product lines, our thermostats cover a wide range of designs and temperature ratings to meet your needs. We also offer fuel caps, radiator caps, and oil filler/breather caps to replace your worn equipment.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP TEAK Small Quarter Round Molding 5-ft Length (60851)
- MOONLITE MARINE Moonlite Marine 0115-1 Big Hatch Holder with cable (0115-1)
- WESTWARD Lug, 2 ga., 5/16 In., Crimp/Solder, PK25 (23YZ22)
- ATTWOOD Attwood 11596-2 Hand-Operated Bilge Pump - 25" with 32" Hose (11596-2)
- ACDELCO Cap-Rad Fil, Rc27 (RC27)
- A & I PRODUCTS Cap, Radiator (7 lb.) 4.5" x4.5" x3" (A-AL38374)
- MOTORCRAFT Cap Asy - Fuel Tank Fill, Fc1068 (FC1068)
- VELVAC Aluminum Fuel Cap, Female, Non-Vented, 4 In (600169-1)
- STANT Oil Filler Cap, Plastic, Quick On (MO119)
- MOTORCRAFT Fuel Cap Fuel Tank Cap, Fc932 (FC932)
- GATES Fuel Tank Cap, 31612 (31612)
- Acdelco Fuel & Gas Caps