Shop All Automotive Radiators
Acdelco
Radiator Asm, 21761
Mfr # 21761
Zoro # G4625541
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Type Cross Flow
- Core Height (in) 17-1/4 Inch
- Core Material Aluminum
- Tank Material Plastic
- Core Depth (in) 1-1/16 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 21761
- Zoro # G4625541
- UPC # 808709441038
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Core Height (in) | 17-1/4 Inch |
Core Depth (in) | 1-1/16 Inch |
Outlet Hose Diameter (in) | 1-9/16 Inch |
Core Width (in) | 33 Inch |
Inlet Hose Diameter (in) | 1-1/2 Inch |
Details
Flow Type | Cross Flow |
Core Material | Aluminum |
Tank Material | Plastic |
Transmission Oil Cooler Included | Yes |
Engine Oil Cooler Included | Yes |
Inlet Location | Bottom Driver Side |
Transmission Oil Cooler Type | Plate |
Cap Included | No |
Outlet Location | Bottom Passenger Side |
Number Of Transmission Oil Cooler Plates | 6 |
Number Of Rows | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL Vehicle Protectant, Liquid, 16 oz., Clear (10160)
- PIG Drum Funnel, Steel, 13 in. H, Red (DRM1125-RD-NPT)
- STENS Trueblue Belt For Toro 104290, 1373527, 37-9090, 7085660, 8-5660; 238-029 (238-029)
- CURT Trailer Hitch, 2" Receiver, Class 3,13203 (13203)
- ACDELCO Radiator Asm, 21486 (21486)
- ACDELCO Radiator Asm, 21649 (21649)
- MOTORMITE Radiator Drain Cocks, 61129 (61129)
- GATES Molded Coolant Hose - Upper, 22429 (22429)
- TRACERLINE Hybrid Lubricant Bottle clear, 1 PK (TP-9775-0008)
- DENSO Radiator 2002-2010 Lexus SC430, 221-3175 (221-3175)
- JONES STEPHENS Radiator Vent Valve with Key (R20001)
- Acdelco Automotive Radiators