Shop All Automotive Radiators
Acdelco
Radiator Asm, 21648
Mfr # 21648
Zoro # G4619287
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Inlet Inside Diameter (in) 2-3/8 Inch
- Clamps Included No
- Resonator Body Height (in) 3-1/2 Inch
- Number Of Outlets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 21648
- Zoro # G4619287
- UPC # 707773890202
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inlet Inside Diameter (in) | 2-3/8 Inch |
Resonator Body Height (in) | 3-1/2 Inch |
Overall Length (in) | 35-1/2 Inch |
Outlet Inside Diameter (in) | 2-1/4 Inch |
Resonator Body Length (in) | 19 Inch |
Resonator Body Width (in) | 3-3/4 Inch |
Details
Material | Steel |
Clamps Included | No |
Number Of Outlets | 1 |
Inlet Connection Type | Flange |
Resonator Body Finish | Aluminized |
Number Of Inlets | 1 |
Outlet Connection Type | Pipe Connection |
Resonator Body Shape | Round |
Reversible | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Raw Steel Weld-On Stake Pocket (83072)
- VELVAC Replacement Heated Glass (709309)
- STANDARD IGNITION Distributor Rotor, LU-302 (LU-302)
- CURT Weld-On Tie-Down D-Ring, Raw Steel, 3"x3" (83760)
- ACDELCO Radiator Asm, 21486 (21486)
- ACDELCO Radiator Asm, 21649 (21649)
- DORMAN Radiator Drain Petcock, 61109 (61109)
- NISSEN Nissens Radiator, 66701 (66701)
- REIN Radiator Coolant Hose, CHR0019P (CHR0019P)
- DORMAN Radiator Drain Petcock, 61103 (61103)
- ZEROSTART LOWER RADIATOR HOSE HEATER 375W 120V, 125 (3200002)
- Acdelco Automotive Radiators