Shop All Automotive Radiators
Acdelco
Radiator Asm, 21647
Mfr # 21647
Zoro # G4620346
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmission Oil Cooler Included Yes
- Number Of Rows 1
- Outlet Hose Diameter (in) 1-9/16 Inch
- Engine Oil Cooler Included No
- Tank Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 21647
- Zoro # G4620346
- UPC # 707773699478
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Outlet Hose Diameter (in) | 1-9/16 Inch |
Core Depth (in) | 1-5/16 Inch |
Core Height (in) | 17-1/4 Inch |
Inlet Hose Diameter (in) | 1-1/2 Inch |
Core Width (in) | 37-1/2 Inch |
Details
Transmission Oil Cooler Included | Yes |
Number Of Rows | 1 |
Engine Oil Cooler Included | No |
Tank Material | Plastic |
Cap Included | No |
Transmission Oil Cooler Type | Plate |
Flow Type | Cross Flow |
Inlet Location | Top Driver Side |
Core Material | Aluminum |
Number Of Transmission Oil Cooler Plates | 7 |
Outlet Location | Bottom Passenger Side |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Radial Tire String, 4", Red/Brown, 60/Box (TMRST1933US)
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7470 (7470)
- PETERSON MANUFACTURING STOP & TAIL LIGHT RED (426R)
- BALDWIN FILTERS Air Filter, 11-7/32" L, 8-3/16" W (PA30263)
- ACDELCO Radiator Asm, 21649 (21649)
- ACDELCO Radiator Asm, 21486 (21486)
- SUPERCOOL A/C 134a Charge and Ester Lubricant Can Yellow/Green Tint, 1 PK (16600)
- DAYCO 61-08 Numerous Applications Radiator Hose, 70369 (70369)
- GATES Molded Coolant Hose - Upper, 22404 (22404)
- SPECTRONICS/TRACER 8 Oz (237 Ml) Bottle Of Fluid Dye (TP3400-8)
- CSF RADIATORS CSF RADIATORS (3838)
- Acdelco Automotive Radiators