Shop All Automotive Radiators
Acdelco
Radiator Asm, 21561
Mfr # 21561
Zoro # G4623426
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Location Offset
- Clamp Quantity Needed 3
- Muffler Outlet 1 Attachment Method Weld-On
- Outlet Location Offset
- Overall Length (in) 24-3/4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 21561
- Zoro # G4623426
- UPC # 21625942285
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Overall Length (in) | 24-3/4 Inch |
Muffler Body Length (in) | 17 Inch |
Muffler Outlet 2 Inside Diameter (in) | 1-3/4 Inch |
Muffler Body Height (in) | 5-1/2 Inch |
Muffler Inlet 1 Inside Diameter (in) | 2-1/4 Inch |
Muffler Outlet 1 Inside Diameter (in) | 1-3/4 Inch |
Muffler Body Width (in) | 11 Inch |
Details
Inlet Location | Offset |
Clamp Quantity Needed | 3 |
Muffler Outlet 1 Attachment Method | Weld-On |
Outlet Location | Offset |
Muffler Inlet 1 Attachment Method | Pipe Connection |
Number Of Outlets | 2 |
Muffler Body Material | Stainless Steel |
Reversible | No |
Muffler Body Shape | Oval |
Resonator Body Finish | Aluminized |
Clamps Included | No |
Number Of Inlets | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Filter-Oil, Pf2257G (PF2257G)
- CURT Custom Wiring Harness, 55260 (55260)
- PANTHER 15 Liter Pneumatic or Manual Pro Series Heavy Duty Oil Extractor (756015P)
- BEP MARINE DPDT Toggle Switch - ON/OFF/ON (1001905)
- ACDELCO Radiator Asm, 21649 (21649)
- ACDELCO Radiator Asm, 21486 (21486)
- SUPERCOOL A/C Compressor PAG Lubricant, w/UV Dye Plastic Bottle Red/Yellow Tint (P150-8D)
- DAYCO 51-95 Numerous Applications Radiator Hose, 81241 (81241)
- GATES Molded Coolant Hose - Upper, 23380 (23380)
- DAYCO 83-03 Ford Hd/Frtlnr/Sterlinghd/White 10 Radiator Hose, 70605 (70605)
- NISSENS NISSENS RADIATOR (647721)
- Acdelco Automotive Radiators