Shop All Automotive Radiators
Acdelco
Radiator Asm, 21490
Mfr # 21490
Zoro # G4615769
original price:
$592.99
8% off
new price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Location Top Driver Side
- Attachment Method Bolt-On
- Core Width (in) 34 Inch
- Outlet Location Bottom Passenger Side
- Flow Type Cross Flow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 21490
- Zoro # G4615769
- UPC # 21625766430
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Core Width (in) | 34 Inch |
Inlet Hose Diameter (in) | 1-14/16 Inch |
Outlet Hose Diameter (in) | 1-13/16 Inch |
Core Depth (in) | 2-3/16 Inch |
Core Height (in) | 19-7/16 Inch |
Details
Inlet Location | Top Driver Side |
Attachment Method | Bolt-On |
Outlet Location | Bottom Passenger Side |
Flow Type | Cross Flow |
Core Material | Aluminum |
Number Of Transmission Oil Cooler Plates | 7 |
Engine Oil Cooler Included | No |
Cap Included | No |
Tank Material | Plastic |
Number Of Rows | 1 |
Transmission Oil Cooler Type | Plate |
Transmission Oil Cooler Included | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 83-03 Ford Hd/Frtlnr/Sterlinghd/White 10 Radiator Hose, 70605 (70605)
- MTD Wheel Asm-7X2 Sl Z (634-06984)
- MAIN FILTER HYDAC/HYCON 0160MA005BN Replacement/Interchange Spin-On Filter (MF0058061)
- VELVAC 10" Wide View Convex Black (709216)
- ACDELCO Radiator Asm, 21649 (21649)
- ACDELCO Radiator Asm, 21486 (21486)
- CFR PERFORMANCE CFR HZ-1008-24 18.62 in. x 16.62 in. Radiator Fan Shroud Unit (CF55057)
- LUCAS OIL 10640 16 Oz. Super Coolant Radiator Additive (L44-10640)
- MISHIMOTO 2015 Ford Mustang GT Performance Aluminum Radiator (M1N-MRADMUS815)
- CSF RADIATORS 04-00 NISSAN FRONTIER (3095)
- GLOBAL PARTS DISTRIBUTORS Radiator, 2334C (2334C)
- Acdelco Automotive Radiators