Shop All Automotive Radiators
Acdelco
Radiator Asm, 21487
Mfr # 21487
Zoro # G4618149
original price:
$531.99
15% off
new price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Molded Yes
- End 1 Inside Diameter (in) 1-1/4 Inch
- Centerline Length (in) 27-3/16 Inch
- End 2 Inside Diameter (in) 1-1/4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 21487
- Zoro # G4618149
- UPC # 707773380284
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
End 1 Inside Diameter (in) | 1-1/4 Inch |
Centerline Length (in) | 27-3/16 Inch |
End 2 Inside Diameter (in) | 1-1/4 Inch |
Details
Material | EPDM Rubber |
Molded | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 24 (GX2440)
- MTD Tank-Fuel 3Gal (751-0658E)
- SEACHOICE 3 Position Push Pull Switch Off/On#1/On#2 (11921)
- GROTE Stt Lamp- Red-Led- Oval- Surface Mnt- Re, 52592-5 (52592-5)
- ACDELCO Radiator Asm, 21486 (21486)
- ACDELCO Radiator Asm, 21649 (21649)
- DORMAN Radiator Shutter Assembly, Dorman 601-324 (601-324)
- AFTERMARKET 238854 MCI Bus Radiator, 38 x 3378 x 338 Fits MCI D Series Bus (238854-NOR)
- SPECTRONICS/TRACER 8 Oz (237 Ml) Bottle Of Multi-Colored Fluid Dye (TP3320-8)
- MOTORMITE Radiator Drain Cocks, 61114 (61114)
- ZEROSTART Lower Radiator Hose Heater - 600W 120V, 1.75in. (3200004)
- Acdelco Automotive Radiators