Shop All Automotive Radiators
Acdelco
Radiator Asm, 21372
Mfr # 21372
Zoro # G4633269
original price:
$497.99
10% off
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Centerline Length (in) 23-1/2 Inch
- End 2 Inside Diameter (in) 2-1/2 Inch
- End 1 Inside Diameter (in) 2-1/4 Inch
- Molded Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 21372
- Zoro # G4633269
- UPC # 21625196244
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Centerline Length (in) | 23-1/2 Inch |
End 2 Inside Diameter (in) | 2-1/2 Inch |
End 1 Inside Diameter (in) | 2-1/4 Inch |
Details
Material | EPDM Rubber |
Molded | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER PLUS 12.5L-15/16 NHS Bias Implement Tube With TR15CW Valve (281137)
- CURT Brake Control Harness, 51373 (51373)
- STENS Belt For Allis Chalmers 164146, 2027168, 2029348, 2029748 Lawn Mowers (248-034)
- AME Tire Sealant, 1 gal. Jug (26148)
- ACDELCO Radiator Asm, 21486 (21486)
- ACDELCO Radiator Asm, 21649 (21649)
- MOTORMITE RADIATOR OVERFLOW TUBE REPAIR KIT (10691)
- SPECTRONICS/TRACER 1 Oz (30 Ml) Bottles Of Fluid Dye 24 Pack (TP3400-1P24)
- BOSCH Universal A/C Dye For Tracker A/C Dye Injection Sy (16240)
- DAYCO 83-03 Ford Hd/Frtlnr/Sterlinghd/White 10 Radiator Hose, 70605 (70605)
- NORTHERN RADIATOR Double Pass Race Pro Radiators (N47-209624)
- Acdelco Automotive Radiators