Shop All Automotive Thermostats
Acdelco
Quick-Strut Complete Strut Assembly 2012-2015 Buick LaCrosse 2.4L 3.
Mfr # 15-11073
Zoro # G5500063
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.6 in
- Material Aluminum, Steel
- Color Natural
- Includes Gasket
- Weight 0.73 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-11073
- Zoro # G5500063
- UPC # 707773658994
- Country of Origin Mexico
- Category Automotive Thermostats
Dimensions
Length | 5.6 in |
Width | 3.2 in |
Height | 3.1 in |
Details
Item | Engine Coolant Thermostat and Housing |
Material | Aluminum, Steel |
Color | Natural |
Includes | Gasket |
Weight | 0.73 lb |
Number of Mount Holes | 2 |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Alternator, ALTND IRIF 1WIRE, 35 Amp12 Volt, CW, 1Groove Pulley, 1Wire System (12180-SEN)
- SPECTRA PREMIUM Fuel Filler Neck, Fn993 (FN993)
- KATS Ether Injection System, 12V, 18 oz. (33210)
- PENNZOIL Engine Oil, 10W-30, 1 Qt., Pennzoil (550022812)
- ACDELCO 98-08 Pontiac 3.8L/Chevy 00-03 3.8L Thermostat Asm-, 131-120 (131-120)
- GATES OE Type Thermostat, 34812 (34812)
- FEL-PRO Engine Coolant Thermostat Housing Gasket, 36024 (36024)
- MOTORAD Standard Coolant Thermostat, 200-180 (200-180)
- GATES OE Type Thermostat, 33010 (33010)
- GATES Premium Thermostat, 33006S (33006S)
- MOTORAD Fail-Safe Coolant Thermostat, 7461-180 (7461-180)
- Acdelco Automotive Thermostats