Shop All Automotive Air Conditioning Compressors & Clutches
Acdelco
Quick-Strut Complete Strut Assembly 2007-2009 Mitsubishi Outlander
Mfr # 15-21471
Zoro # G5480192
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 10.25 in
- Material Steel
- Length 13.88 in
- Width 13.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-21471
- Zoro # G5480192
- UPC # 707773698013
- Country of Origin Mexico
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Height | 10.25 in |
Length | 13.88 in |
Width | 13.25 in |
Pulley Diameter | 4.3 in |
Details
Color | Silver |
Material | Steel |
Weight | 14.12 lb |
Mounting Style | Tangent Mount |
Refrigerant | R134A |
Number of Wires | 2 |
Belt Type | Serpentine |
Number of Terminals | 2 |
Number of Connectors | 1 |
Item | AC Compressor and Clutch Assembly |
Distance From Clutch To Mounting Flange (in) | 0.6 in |
Number of Compressor Mount Holes | 3 |
Compatible Refrigerant Oil Type | PAG |
Rotation | Clockwise |
Terminal Type | Pin |
Description
ACDelco GM Original Equipment A/C Compressors and Clutches are GM-recommended replacements for your vehicle's original components. The compressor pumps the refrigerant through the system. The compressor is typically engine driven via the accessory belt, and the clutch on the compressor is used to engage and disengage the compressor. The compressor is lubricated by refrigerant oil.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER Band Clamp, 36538 (36538)
- BOSCH Alarm Siren, F005V00818 (F005V00818)
- MAXXIMA LED Head Lamp High/Low Beam (MHLE-07HILO-MH)
- AGS Multi-Purpose Lith-Ease Black Lithium Grease, Tub, 16 oz (WLMP-16)
- ACDELCO Compressor Kit-A/C, 19419918 (19419918)
- UNIVERSAL AIR COND Honda Element 08-06 Compressor Kit, Kt1041A (KT1041A)
- JENNY PRODUCTS $COMPRESSOR 5HP230/1PH175psi80G (JEW5B80V-1-230)
- FOUR SEASONS Univ P:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, 78597 (78597)
- TIMKEN A/C Compressor Bearing, 907257 (907257)
- UNIVERSAL AIR COND Freightl Peterb Kenwo New Compressor, Co4485C (CO4485C)
- UNIVERSAL AIR COND Infiniti/Nissan:Diesel Kiki-Zexel-Seltec New Compressor, Co10864Jc (CO10864JC)
- Acdelco Automotive Air Conditioning Compressors & Clutches