Shop All Automotive Air Conditioning Compressors & Clutches
Acdelco
Quick-Strut Complete Strut Assembly 2000-2005 Mitsubishi Eclipse 2.
Mfr # 15-20189
Zoro # G6716830
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 13.88 in
- Height 10.25 in
- Weight 16.04 lb
- Width 13.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-20189
- Zoro # G6716830
- UPC # 21625948041
- Country of Origin Mexico
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Length | 13.88 in |
Height | 10.25 in |
Width | 13.25 in |
Pulley Diameter | 4.2 in |
Details
Color | Silver |
Weight | 16.04 lb |
Material | Steel |
Refrigerant | R134A |
Mounting Style | Case Mount |
Number of Connectors | 1 |
Number of Wires | 2 |
Distance From Clutch To Mounting Flange (in) | 0.9 in |
Rotation | Clockwise |
Item | AC Compressor and Clutch Assembly |
Compatible Refrigerant Oil Type | PAG |
Belt Type | Serpentine |
Number of Terminals | 2 |
Terminal Type | Pin |
Number of Compressor Mount Holes | 4 |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE-TREES Little Trees New Car Scent Air Freshener Solid , 2PK (U2S-22089)
- DUPLI-COLOR Grease and Wax Remover, Liquid, 1 ct, Can (ECM541A)
- GABRIEL Premium, Shock Absorbers For Cars, 69600 (69600)
- MAGNALUG Sight Hole Lug, 4/0, 3/8", PK5 (8940-005F)
- ACDELCO Compressor Kit-A/C, 19419918 (19419918)
- UNIVERSAL AIR COND Toyota:New Denso 10Pa15C W/Clutch New Compressor, Co21008C (CO21008C)
- GMB 02-00 Dodge Ram Trucks 5.9L L6 Cummins D Fan Clutch, 920-2100 (920-2100)
- UNIVERSAL AIR COND Universal Air Conditioning New Compressor, Co4848C (CO4848C)
- DELPHI A/C Compressor, Cs0077 (CS0077)
- UNIVERSAL AIR COND Ford/Merc:New Ford Fs20 W/Clutch New Compressor, Co10909C (CO10909C)
- UNIVERSAL AIR COND Chevy/:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, Co7803C (CO7803C)
- Acdelco Automotive Air Conditioning Compressors & Clutches