Shop All Window & Sunroof Regulators
Acdelco
Pwr Wndw Motor/Rgltr Assem. 2008-2012 Cadillac Cts, 22777912
Mfr # 22777912
Zoro # G3380125
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Programming Required
- Includes Motor, Mounting Hardware
- Length (in) 24.12 in
- Width (in) 16.12 in
- Window Operation Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 22777912
- Zoro # G3380125
- UPC # 707773822951
- Country of Origin Mexico
- Category Window & Sunroof Regulators
Dimensions
Length (in) | 24.12 in |
Width (in) | 16.12 in |
Height (in) | 7.75 in |
Details
Item | Rear Passenger Side Power Window Regulator and Motor |
Features | Programming Required |
Includes | Motor, Mounting Hardware |
Window Operation Type | Electric |
Frame Material | Metal |
Attachment Type | Bolt |
Description
ACDelco GM Original Equipment Power Window Motor and Regulator Assembly is a GM-recommended replacement component for one or more of the following vehicle systems: cooling, hvac, body-electrical and lighting, and/or wiper and washer. This original equipment assembly will provide the same performance, durability, and service life you expect from General Motors. AC Delco power window motor and regulator assembly's built a reputation in the automotive industry for quality and craftmanship.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-25/32 x 12-5/8 in. (PA2773)
- WIX FILTERS Hyd Filter, 51463 (51463)
- WAGNER BRAKES Gal Brake Fluid, Fc134282 (FC134282)
- DENSO Air Filter, 143-3176 (143-3176)
- ACDELCO Regulator Asm-Rr S/D Wdo, 23336824 (23336824)
- ACI AUTOMOTIVE ACI POWER WINDOW REGULATOR (384417)
- ILB GOLD Stator Regulator, Replacement For Wai Global IK540 (IK540)
- ACI AUTOMOTIVE Buick Rainier 07-04/Chev Trailblazr 09-0 Window Assembly, 82176 (82176)
- ILC Replacement for Hyundai 988201C100 Motor Only (WX-YX6B-6)
- MOTORMITE WINDOW REGULATOR GUIDE CLIP (45368)
- ILB GOLD Replacement For Drive Plus, Dp3210100155 Window Regulator (DP3210100155 WINDOW REGULATOR)
- Acdelco Window & Sunroof Regulators