Shop All Motorsport Engine and Intake
Acdelco
Pump Kit-Wat Water Pump Kit, 251-734
Mfr # 251-734
Zoro # G3957227
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Includes Back Housing
- Includes Pulley
- Housing Material Aluminum
- Length (in) 20.88 in
- Grade Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 251-734
- Zoro # G3957227
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Dimensions
Length (in) | 20.88 in |
Width (in) | 15.62 in |
Height (in) | 9.25 in |
Details
Features | Includes Back Housing |
Includes | Pulley |
Housing Material | Aluminum |
Grade Type | Regular |
Impeller Material | Steel |
Water Pump Drive Type | Serpentine Belt |
Number of Mounting Holes | 6 |
Number of Hub Flange Mount Holes | 1 |
Number of Outlet Ports | 4 |
Impeller Rotation | Standard |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT TOP MOUNT, BLACK STEEL TRUCK TOOL BOX 72INLX12INWX16INH DOUBLE DOOR (64210122)
- TRAILFX Hardware Kit For Trail FX Under Rail Bed Liners and Tailgate Liners (PA01139)
- VELVAC Cord, 144 in.L, 12V, Copper (590165)
- CRIMESTOPPER 5-Button Remote Transmitter For Sp502 Remote Start Car Alarm (SPSK52)
- ACDELCO Lifter-Vlv, Hl123 (HL123)
- ACDELCO Filter Asm-Fuel, Gf90 (GF90)
- ACDELCO Lifter-Vlv, Hl118 (HL118)
- ACDELCO Filter Asm-Fuel, Gf862 (GF862)
- ACDELCO Lifter-Vlv, Hl124 (HL124)
- ACDELCO Water Pump Kit, 12703898 (12703898)
- ZEROSTART Engine Heater - 1500W 120V, 27Mm Mercedes (3500095)
- Acdelco Motorsport Engine and Intake