Shop All Automotive Specialized Tools
Acdelco
Prm Semi-Loaded Caliper Housing/Cable Guide/Lever&Spring-Rear
Mfr # 10383937
Zoro # G5845294
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.6 in
- Width 5.2 in
- Height 1.2 in
- Standards Meets OEM Specifications
- Weight 0.28 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 10383937
- Zoro # G5845294
- UPC # 707773399385
- Country of Origin Mexico
- Category Automotive Specialized Tools
Dimensions
Length | 5.6 in |
Width | 5.2 in |
Height | 1.2 in |
Housing Length (in) | 5.12 in |
Housing Height (in) | 1.1 in |
Housing Width | 4.75 in |
Details
Item | Rear Body Control Module |
Standards | Meets OEM Specifications |
Weight | 0.28 lb |
Features | Programming Required |
Connector Shape | Rectangle |
Mounting Type | Bolt-On |
Number of Connectors | 2 |
Number of Mount Holes | 3 |
Connector Color | White |
Number of Terminals | 40 |
Housing Material | Plastic |
Terminal Gender | Male |
Terminal Type | Pin |
Connector Gender | Female |
Housing Color | Black |
Description
Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Jack, Side Wnd, 10,000 lb Cap. (0091410)
- PYLE LCD 4.3" Monitor and Backup Camera with Parking/Reverse Assist System (PLCM4375WIR)
- OTC Engine Barring Socket, Black, Steel, 3in. L (6749)
- MI-T-M 3/8X9/16 O-Rings Aw00120001 (AW-0025-0122)
- CMP CMP CMP25551000100 Inlet Seat Removal Tool (CMP25551000100)
- HOMESTEAD Bending Brake - 18 in. Sheet Width, Model No. MB-18 (HO2623890)
- LISLE HOSE REMOVER SET 5 PC (LI80380)
- GB CLAMP BATTERY INS30A CD2 (14-630)
- K-TOOL INTERNATIONAL Spark Plug Gap Gauge Tool (KTI73701)
- CTA MANUFACTURING HYDRAULIC LIFTER REMOVER (CTA2210)
- WIZARDS Wizards 11203 50/50 Blended Wool Cutting Pad - 7" (11203)
- Acdelco Service & Shop Tools